Scotch-Brite™ Hand Pad Pre-Cut on a Roll CF-SR, 150 mm x 115 mm, A VFN

Article no.: 7100182463
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 7100182463
EAN / GTIN 53134375426584
Manufacturer number 7100182463
L-Number L51710 153

Description

Version:

Superior alternative to steel wool, wire brushes, sandpaper, and other nonwoven products for cleaning or finishing tasks
Cleans, finishes, grains, denibs, and defuzzes
Suitable for use on wood, metal, plastics, ceramics, porcelain, glass, rubber, or composites
Reusable pad resists tearing, splintering, shredding, loading and will never rust, providing a long, useful life
Performance similar to steel wool grade 4 without shredding, rusting, or splintering

Description:

Scotch-Brite™ Hand Pad Pre-Cut on a Roll is made of a very fine grade aluminium oxide abrasive that cuts fast and fine, leaving a smooth, finished surface. Our rolls combine flexibility with an effective cutting action and precise hand control on tough cleaning jobs, or to produce fine finishing results after each use.

Feature:

Good alternative to steel wool, wire brushes, sandpaper, and other nonwoven products for cleaning or finishing tasks
Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
No change in the workpiece geometry
Easy to dissolve without waste
Free of corrosive metals
Uniform distribution of the abrasive grain
Hard, pointed abrasive grain
Adapts to the shape of the workpiece
Economic size

Note:

Use on tough cleaning jobs or to produce fine finishing results on a range of materials
Deburring
Finishing
Matting and cleaning of various surfaces
Cleaning

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart