3M™ Secure Click™ Speaking Diaphragm Assembly, HF-800-05

Article no.: 7100181934
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Half-face mask

Identification numbers & Classifications

Article number 7100181934
EAN / GTIN 04054596622005
Manufacturer number 7100181934

Description

Version:

Approved 3M replacement part for use with 3M™ Secure Click™ Half Facepiece Respirators HF-801, HF-802 and HF-803
Speaking diaphragm is designed to help provide easier communication while you work
Overall Length: 12.4 mm
Overall Width: 42.8 mm
Overall Height: 42.8 mm

Description:

3M™ Secure Click™ Speaking Diaphragm Assembly, HF-800-05 is our replacement part for speaking diaphragms used with 3M™ Secure Click™ Reusable Respirators HF-801SD, HF-802SD, HF-803SD (sold separately).

Feature:

Approved 3M replacement part for use with 3M™ Secure Click™ Half Mask Respirators HF-801, HF-802 and HF-803
Spare part for 3M Reusable full masks
Helps maintain regulatory performance requirements of respirator
Replacement part for damaged or missing speaking diaphragms
Replaceable part can potentially result in respiratory equipment cost savings

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart