3M™ Secure Click™ Head Harness Assembly for HF-800 Series Respirators with Speaking Diaphragm, HF-800-04

Article no.: 7100181728
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Half-face mask

Identification numbers & Classifications

Article number 7100181728
EAN / GTIN 04054596621978
Manufacturer number 7100181728

Description

Version:

Approved 3M replacement part designed for use with 3M™ Secure Click™ Half Facepiece Respirators HF-801, HF-802 and HF-803 (sold separately)
Helps maintain regulatory performance requirements of respirator
Overall Length: 43.4 mm
Overall Width: 124.7 mm
Overall Height: 121 mm

Description:

3M™ Secure Click™ Head Harness Assembly for HF-800 Series Respirators with Speaking Diaphragm, HF-800-04 is our replacement head harness assembly designed to be used with 3M™ Secure Click™ Half Mask Reusable Respirators HF-801SD, HF-802SD, HF-803SD (sold separately).

Feature:

Approved 3M replacement part designed for use with 3M™ Secure Click™ Half Mask Respirators HF-801, HF-802 and HF-803 (sold separately)
Spare part for 3M reusable respirators
Easy installation allows for quick replacement
Head harness assembly can extend service life of mask

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart