3M™ Secure Click™ Quantitative Fit Test Adaptor Kit HF-800-03

Article no.: 7100181558
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Half-face mask

Identification numbers & Classifications

Article number 7100181558
EAN / GTIN 04054596622012
Manufacturer number 7100181558
L-Number L01110 702

Description

Version:

Use to conduct quantitative fit testing on 3M™ Secure Click™ Half Facepiece Reusable Respirators with speaking diaphragm
Includes head harness assembly
Overall Length: 43.4 mm
Overall Width: 124.7 mm
Overall Height: 121 mm

Description:

3M™ Secure Click™ Quantitative Fit Test Adaptor Kit HF-800-03 is our kit for conducting quantitative fit testing on 3M™ Secure Click™ Half Mask Reusable Respirators HF-800SD Series. Cartridges and filters are not included.

Feature:

Use to conduct quantitative fit testing on 3M™ Secure Click™ Half Mask Reusable Respirators with speaking diaphragm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart