3M™ Scotchlite™ Reflective Material 8712 N, Silver, 70mm x 100m

Article no.: 7100181220
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7100181220
EAN / GTIN 04054596618954
Manufacturer number 7100181220

Description

Version:

Reflective woven fabric helps to enhance the visibility of the wearer at night or in low-light conditions
Good washability in home laundering at 60°C
Overall Length: 100 m
Overall Width: 70 mm

Description:

3M™ Scotchlite™ Reflective Material 8912 N with high reflection values for high-visibility clothing to low stress.

Feature:

OEKO-TEX standard 100 certified
″3M” logo on the reflective surface for authentication

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart