3M™ Overlaminate Label Material

Article no.: 7100180211
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 7 pieces
  • Order steps: 7 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Covering film

Identification numbers & Classifications

Article number 7100180211
EAN / GTIN 50638060146670
Manufacturer number 7100180211
L-Number L01310 1790

Description

Version:

Product Colour: Transparent
UL Recognised (File MH15470) when applied to polyester label stocks
Overall Length: 1016 m
Overall Width: 196 mm

Description:

3M™ Polyester Overlaminating Film 7744FL utilizes a matte clear polyester that is recommended for optimum durability and thermal transfer printability. 3M™ Adhesive 400 offers excellent low temperature performance and long term aging for resistance to yellowing in outdoor applications.

Feature:

Pressure-protective laminate film with high transparency
Good solvent resistance
Temperature resistant from -40°C to +150°C

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart