Version:
2-ft detection range
Ideal for post-marking in sealed surfaces.
Resistant to elements and 50 years of service life
Withstands a temperature range of -4 to 122 degrees F (-20 to 50 degrees C)
Description:
3M™ EMS Near Surface Marker is specially designed for marking underground telephone lines accurately. It comes in a cylindrical shape, allowing for easy installation in asphalt or concrete, without extensive digging. This marker offers positive identification of facilities.
Feature:
Provides an accurate, long-lasting method of marking underground facilities
Offers easy marking of buried power lines
Passive antenna encased in a water-resistant polyethylene shell
Withstands a temperature range of -4 to 122 °F (-20 to 50 °C)
Locates the exact position of the marker
Operation without an external power source
Color conforms to APWA standards