3M™ EMS Full-Range Marker - Telephone 1250

Article no.: 7100178075
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Special marker

Identification numbers & Classifications

Article number 7100178075
EAN / GTIN 50051128620323
Manufacturer number 7100178075
L-Number L01310 1969

Description

Version:

Product Colour: Orange
No external power source needed
Resistant to elements
8 ft (2.4 meter) detection distance
Overall Height: 1.65 cm

Description:

3M™ EMS Full Range Markers provide an accurate, convenient, long lasting method of marking underground facilities.

Feature:

Positive Identification of underground assets
No external power supply required
Color conforms to APWA standards
Color conforms to APWA standards

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart