3M™ EMS Mini-Marker - Gas 1259

Article no.: 7100178045
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Special marker

Identification numbers & Classifications

Article number 7100178045
EAN / GTIN 50051128620392
Manufacturer number 7100178045

Description

Version:

Product Colour: Yellow
Diameter of approx. 20.1 cm
Resistant to elements and a 50 year design life
6 foot (1.8 meter) detection distance
Overall Height: 3.2 cm

Description:

3M™ EMS Mini Markers provide an accurate, convenient, long lasting method of marking underground facilities at depths of up to 6 ft (1.8 m) from marker to locator.

Feature:

6-ft detection range
Positive identification of underground facilities
Offers easy marking of buried power lines
No external power source needed

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart