3M™ Extended Range Ball Markers

Article no.: 7100178034
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 30 pieces
  • Order steps: 30 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Special marker

Identification numbers & Classifications

Article number 7100178034
EAN / GTIN 50051128620514
Manufacturer number 7100178034
L-Number L01310 1562

Description

Version:

5-ft detection range
Diameter of approx. 11 cm
The liquid contained in the marker is biodegradable and harmless to humans, fauna and flora
Detection depth up to max. 1.5 m.
Withstands a temperature range of -4 to 122 degrees F (-20 to 50 degrees C)

Description:

3M™ EMS Extended Range Ball Marker is specially designed for locating flush mounted facilities that are covered by backfill. It is affixed to the underside of non metallic lids or covers over flush mounted facilities. This self align marker offers positive identification of facilities.

Feature:

Self-leveling design for precise and horizontal positioning
Offers easy marking of buried power lines
Passive antenna encased in water-resistant polyethylene shell
Withstands a temperature range of -4 to 122 °F (-20 to 50 °C)
Works without any external power source
Works without external power supply

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart