3M™ Ball Marker 1401-XR, EMS 6 ft Extended Range, Telephone

Article no.: 7100177965
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 30 pieces
  • Order steps: 30 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Special marker

Identification numbers & Classifications

Article number 7100177965
EAN / GTIN 50638060289186
Manufacturer number 7100177965

Description

Version:

5-ft detection range
Diameter of approx. 11 cm
The liquid contained in the marker is biodegradable and harmless to humans, fauna and flora
Detection depth up to max. 1.5 m.
Overall Height: 10.4 cm

Description:

3M™ EMS Extended Range Ball Marker is specially designed for locating flush mounted facilities that are covered by backfill. It is affixed to the underside of non metallic lids or covers over flush mounted facilities. This self align marker offers positive identification of facilities.

Feature:

Self-leveling design for precise and horizontal positioning
Offers easy marking of buried power lines
Passive antenna encased in water-resistant polyethylene shell
Withstands a temperature range of -4 to 122 °F (-20 to 50 °C)
Works without any external power source
Works without external power supply

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart