3M™ Scotchcal™ ElectroCut™ Graphic Film 7125-187, Wedgewood Blue, 1220 mm x 45.72 m

Article no.: 7100175803
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100175803
Copy
EAN / GTIN 00638060253816
Copy
Manufacturer number 7100175803
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Advantage:

  • 2-mil / 50 µm cast vinyl opaque film designed for electronic cutting, screen printing and thermal transfer printing applications
  • Great for graphic applications, for commercial fleet vehicle graphics, labels, striping, emblems, signage, point of purchase displays and exterior facades
  • Available in over 80 standard colors
  • Kraft paper liner.
  • Weeding as small as 0.375 in (0.95 cm).
  • Blue paper liner on white film for easier visibility when weeding
  • Non removable adhesive, great for flat, flat with rivets and curved applications
  • Adheres to materials such as: ABS resins, aluminum (ACM/ACP), glass, acrylic, paint, and more
  • Clear adhesive for 2-way viewing on clear substrates
  • Backed by the comprehensive 3M™ MCS™ Warranty, up to 7 years.
  • For additional durability and weathering protection can be used with 3M recommended overlaminates.
  • Visit 3mgraphics.com/warranties for more information
  • Compatible with Premask or Prespace tapes from 3M for fast and easy application of graphics.
  • Refer to Instruction Bulletin AT-1 product bulletin for recommended use

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart