3M™ SecureFit™ Safety Helmet, X5501V-CE, White, Vented, CE, 4 EA/Case

Article no.: 7100175591
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification & Classification

Article number 7100175591
EAN / GTIN 04054596593350
Manufacturer number 7100175591
L-Number L01110 320
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: White
Suspension system incorporates exclusive patented 3M™ Pressure Diffusion Technology
4-point ratchet suspension allows wearer to customise height and fit with multiple levels of vertical adjustment
Adjustable positioning
Optional vents allow airflow through the helmet

Description:

3M™ SecureFit™ Safety Helmet X5501V-CE has an adjustable positioning and an easy-to-adjust, 4-point ratchet suspension system that features the exclusive 3M™ Pressure Diffusion Technology. Our brimless, white safety helmet has a 3M™ UVicator™ Sensor that indicates when your hard hat has been over exposed to UV-radiation and it’s time to replace it. It meets the EN 397 standard for general industrial use.

Feature:

Secure, comfortable head protection against small falling objects and for general industrial use
Vents allow airflow through the helmet
Inspired by climbing helmets with a brimless design to give you a clear upward view
3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
3M™ Scotchlite™ Reflective Material can be added to increase visibility under low light conditions
3M™ Scotchlite™ Reflective Material can also be added to increase visibility under low light conditions
Approved for lateral deformation (LD)
Approved for lateral deformation

Note:

For use in construction, oil and gas, forestry and general industry

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart