3M™ SecureFit™ Safety Helmet, X5514V-CE, HVGreen, Vented, CE, 10 EA/Case

Article no.: 7100175553
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 80 pieces
  • Order steps: 80 pieces
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification numbers & Classifications

Article number 7100175553
EAN / GTIN 04054596594401
Manufacturer number 7100175553
L-Number L01110 606

Description

Version:

Product Colour: Neon Green
Suspension system incorporates exclusive patented 3M™ Pressure Diffusion Technology
4-point ratchet suspension allows wearer to customise height and fit with multiple levels of vertical adjustment
Optional vents allow airflow through the helmet
Inspired by climbing helmets with a brimless design to give you a clear upward view

Description:

3M™ SecureFit™ Safety Helmet X5514V-CE has adjustable positioning and an easy-to-adjust, 4-point ratchet suspension system that features the exclusive 3M™ Pressure Diffusion Technology. Our brimless, high-viz green safety helmet has a 3M™ UVicator™ Sensor that indicates when your hard hat has been over exposed to UV-radiation and it’s time to replace it. It meets the EN 397 standard for general industrial use.

Feature:

Secure, comfortable head protection against small falling objects and for general industrial use
Vents allow airflow through the helmet
Accessory slots and clips are compatible with a variety of 3M face shields, earmuffs and other accessories
3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
3M™ Scotchlite™ Reflective Material can be added to increase visibility under low light conditions
Certified to EN397 standard for general industrial use
Approved for lateral deformation (LD)
UV-stabilised ABS
Colour: High-viz green

Note:

For use in construction, oil and gas, forestry and general industry

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart