3M™ SecureFit™ Safety Helmet, X5005VE-CE, Red, Vented, 1000Vac, CE, 4 EA/Case

Article no.: 7100175534
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety helmet

Identification numbers & Classifications

Article number 7100175534
EAN / GTIN 04054596592506
Manufacturer number 7100175534
L-Number L01110 615

Description

Version:

Product Colour: Red
Suspension system incorporates exclusive patented 3M™ Pressure Diffusion Technology
4-point chin strap selector system unique to 3M allows wearer to switch between EN12492 and EN397 standards
6-point ratchet suspension allows wearer to customise height and fit with multiple levels of vertical adjustment
Inspired by climbing helmets with a brimless design to give you a clear upward view

Description:

3M™ SecureFit™ Safety Helmet X5005VE-CE has six different settings to adjust position and a 4-point chin strap selector system to switch between EN397 or EN12492 certification standards. Our red safety helmet is vented, brimless and has a 3M™ UVicator™ Sensor that indicates damaging levels of ultraviolet (UV) light. The easy-to-adjust, 6-point ratchet suspension system features the exclusive 3M™ Pressure Diffusion Technology. It also meets EN50365 1000 Vac standard.

Feature:

Secure, comfortable head protection for working at heights and other hazardous industrial jobs
4-point chin strap selector system unique to 3M allows wearer to switch between EN 12492 (helmets for mountaineers) and EN 397 (industrial safety helmets) standards
Accessory slots and clips are compatible with a variety of 3M face shields, earmuffs and other accessories
3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it
Certified to either EN12492 or EN397 (depending on chin strap configuration) and EN50365 1000 Vac standard
Approved for lateral deformation (LD)
UV-stabilised ABS
Colour: Red

Note:

For use in construction, forestry, oil and gas, utilities and general industry

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart