Scotch-Brite™ Clean and Strip XT Pro Extra Cut Disc XC-DC, 150 mm x 13 mm, A XCRS, Green

Article no.: 7100175139
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
Price for 20 Piece: 240.20 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification & Classification

Article number 7100175139
Copy
EAN / GTIN 68410001133746
Copy
Manufacturer number 7100175139
Copy
L-Number L51710 911
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Get increased conformability without compromising on strength when preparing metal surfaces, or removing rust and paint, with Scotch-Brite™ Clean and Strip XT Pro Extra Cut Disc. Our discs feature a combination of reengineered fibre strands, resin and aluminium oxide mineral abrasive to form a thick, open web. The spring-like nature of the fibres means our discs are able to follow the contours of the workpiece with greater accuracy, achieving a larger contact area for faster removal rates. They conform to weld bead ripples to polish welds and allow you to work in hard-to-reach areas. Aluminium oxide is a very hard mineral that delivers a high cut rate. Commonly used in high-pressure applications like cutting and weld removal, it cuts aggressively removing heavy rust, thick paint and corrosion without leaving divots, simultaneously preparing the base material underneath. This means that operators can remove a coating from a workpiece and get it ready for welding or adhesive application with the same disc – saving the time of switching abrasives. Furthermore, gaps in the web allow swarf to escape, minimising loading of the abrasive. To ensure a consistent cut over the life of the abrasive, the disc’s strengthening resin bond gradually breaks down through use to reveal new fibres and super-sharp aluminium oxide abrasive. The high-strength fibre resists chunking and provides low vibration, a high-speed rating and a long service life.

Advantage:

  • Quickly removes heavy rust, thick paint, corrosion and cleans welds
  • Aluminium oxide mineral aggressively removes top layer and refines to the bare metal underneath
  • High conformability provides a larger contact patch for faster removal rates
  • High-strength fibre resists chunking and performs well on edges
  • Resists loading for consistent cutting action
  • High speed rating and low vibration

Recommendation:

  • Weld clean-up and removing heavy rust, rust pits, thick paint, corrosion and weld discolouration

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart