3M™ Secure Click™ Half Facepiece Reusable Respirator with Speaking Diaphragm HF-801SD Small

Article no.: 7100172006
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Half-face mask

Identification & Classification

Article number 7100172006
EAN / GTIN 04054596591585
Manufacturer number 7100172006
L-Number L01110 153
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Product Colour: Dark Grey
Size: Small
Speaking diaphragm is designed to help provide easier communication while you work
Overall Width: 125 mm
Overall Height: 134 mm

Description:

Designed with smart and intuitive features, 3M™ Secure Click™ Half Mask Reusable Respirator is simple, comfortable and reliable. Available in three sizes: small, medium, and large, our respirators all come with an optional speaking diaphragm.

Feature:

Greater breathability and comfort provided by the world’s first quad flow cartridge system
Push button seal check helps bolster confidence that the respirator is properly sealed to the face
Confidence that filters and cartridges are installed properly provided by all new Secure Click™ connection
Low profile half mask design offers a wide field of view and compatibility with certain welding and grinding shields
Over-moulded design for easy assembly/disassembly
Advanced silicone material for increased comfort and greater durability

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart