3M™ Self-Stick Liquid Protection Fabric, Blue, 142.24 cm x 91.5 m, 36882

Article no.: 7100169350
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100169350
EAN / GTIN 00051131368828
Manufacturer number 7100169350

Description

Version:

Product Colour: Blue
Overall Length: 91.44 m
Overall Width: 1422.4 mm

Description:

3M™ Self-Stick Liquid Protection Fabric is ideal for a wide range of temporary surface protection in industrial settings. Its liquid-proof layer protects work surfaces from water, oils, solvents and more. Its nonwoven surface traps dirt, dust and debris and prevents them from spreading through the facility. Its adhesive backing keeps it securely in place and removes without residue.

Feature:

3M™ Self-Stick Liquid Protection Fabric must not be used in any areas where explosive concentrations of ignitable materials could be present, as static discharge may occur. These include areas identified as ATEX Zones 0, 1, 2 and 20, 21, 22
Specially engineered surface protection material for industrial, marine and automotive applications
Temporarily protects surfaces from the damaging effects of liquids, oils and solvents while also trapping dirt
Adhesive backing keeps material secure and makes for fast, easy application
Resists UV rays – can be used outdoors for up to two weeks
Repositionable material applies quickly and removes easily without residue
Conformable material can be applied to irregular surfaces such as hoses and part stands
Has been shown to improve traction to help reduce the likelihood of slips and falls

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart