3M™ Polyester Tape 875, Green, 19 mm x 66 m, 0.05 mm

Article no.: 7100167284
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 64 pieces
  • Order steps: 64 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100167284
EAN / GTIN 50638060146106
Manufacturer number 7100167284

Description

Version:

Product Colour: Green
Easy and clean removal post processing with no residue
Overall Length: 66 m
Overall Width: 19 mm
Thicker version of 3M™ Polyester Tape 875

Description:

3M™ Polyester Tape 875 has a thin, high strength polyester film that provides a degree of conformability while meeting low caliper requirements. This tape works in demanding conditions and provides satisfactory performance in short term bake cycles at 400°F (204°C), as well as longer term autoclave processes up to 350°F (177°C). High temperature resistance and rubber adhesive makes it ideal for paint masking, liquid or powder coat processes where clean removal with no residue is required.

Feature:

Works in demanding conditions including High Temperature and autoclave cycles up to 350°F (177°C)
Easy and clean to remove; no post-processing, no adhesive residue// Easy and clean to remove; no post-processing, no adhesive residue
Green color for easy identification and positioning
Silicone free adhesive
Thinner version of 3M™ Polyester Tape 876
Thicker version of 3M™ polyester tape 875// Thicker version of 3M™ polyester tape 875

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart