3M™ Polyester Tape 876, Green, 1220 mm x 66 m, 0.08 mm

Article no.: 7100167276
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100167276
EAN / GTIN 00638060146125
Manufacturer number 7100167276

Description

Version:

Product Colour: Green
Easy and clean removal post processing with no residue
Overall Length: 66 m
Overall Width: 1220 mm
Thicker version of the 3M™ polyester adhesive tape 876

Description:

3M™ Polyester Tape 876 has a thin, high strength polyester film that provides a degree of conformability while meeting low caliper requirements. This tape works in demanding conditions and provides satisfactory performance in short term bake cycles at 400°F (204°C), as well as longer term autoclave processes up to 350°F (177°C). High temperature resistance and rubber adhesive makes it ideal for paint masking, liquid or powder coat processes where clean removal with no residue is required.

Feature:

Works in demanding conditions including autoclave cycles up to 350°F (177°C)
Easy and clean to remove; no post-processing, no adhesive residue// Easy and clean to remove; no post-processing, no adhesive residue
Green color for easy identification and positioning
Rubber adhesive can be used on many parts where subsequent painting or bonding is necessary
Thicker version of 3M™ 875 polyester tape

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart