3M™ Scotchlok™ Electrical IDC 567-Box, Run and Tap

Article no.: 7100167058
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 1000 pieces
  • Order steps: 1000 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 7100167058
EAN / GTIN 50076308924565
Manufacturer number 7100167058
L-Number L01310 1954

Description

Version:

Flame retardant
Unique ″U″ contact provides a dependable electrical connection
Quick and easy to use simply snap shut without stripping or twisting the wire
UL and CSA approvals
100 connectors per pouch

Description:

3M™ Scotchlok™ Electrical IDC 567 connects an 0.75 mm² -1.5 mm² (tap) wire end to a through 3 mm² to 4 mm² (run) wire and insulates the connection. This connector is flame retardant, self-stripping and has a dual element connection.

Feature:

Brown polypropylene-insulated connector
Unique ″U″ contact ensures a reliable electrical connection
Quick and easy to use – snap it shut without stripping or twisting the cable
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Connector has a maximum insulation O.D diameter of 3 mm² (Tap), 4 mm² (Run).
Operating temperature of 105 °C

Note:

Use for tap splicing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart