3M™ Scotchlok™ IDC Connector 316IR, 534S-Pouch

Article no.: 7100166991
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 1000 pieces
  • Order steps: 1000 pieces
Price for 1000 Piece: 300.00 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100166991
Copy
EAN / GTIN 50076308924633
Copy
Manufacturer number 7100166991
Copy
L-Number L01130 106936
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

More than 45 years ago, 3M introduced the industry's original insulation displacement connector - the 3M™ Scotchlok™ Connector UR. The latest series of 3M™ Scotchlok™ Insulation Displacement Connectors (IDCs) has kept all that was good about the original connector - the design, the shape, the element technology and the color-coding. Our unique ″U″ contact provides a dependable electrical connection. A ″live-spring″ joint is made by driving the ″U″ contact down into the connector. As the “U” contact is pressed into connector, it grasps conductors as it displaces insulation. Contact grips conductor and holds with a firm, resilient pressure. 3M™ Scotchlok™ wire connectors offer quick, reliable connection with a simple snap and a squeeze, no stripping or twisting.

Advantage:

  • Recommended applications of less than 600 V
  • Quick and easy to use – simply snap shut without stripping or twisting the wire
  • Features a unique ‘U’ contact that provides a quick, dependable electrical connection
  • Supports wire gauges 0.5mm² to 1.5mm² in pigtail formation

Recommendation:

  • Wire Connection

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart