3M™ Scotchlok™ 557 S/LOK Boxed 100 FR

Article no.: 7100166937
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 1000 pieces
  • Order steps: 1000 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7100166937
EAN / GTIN 50076308924510
Manufacturer number 7100166937

Description

Version:

Flame retardant
UL and CSA certified
UL and CSA Approvals
Quick and simple to use
100 connectors per pouch

Description:

3M™ Scotchlok™ IDC Connector 557 has a dual element connection that electrically connects two 0.5 mm2 to 1.5 mm2 wire ends. This flame retardant connector has a maximum insulation O.D. diameter of 3.05 mm and an operating temperature of 105 °C.

Feature:

Unique ‘U’ contact provides a dependable electrical connection
Accommodates 0.5 mm² to 1.5 mm² wire, solid/stranded
UL Listed and RoHS 2011/65/EU Compliant
Quick and easy to use

Note:

Use to connect two wire 0.5 mm² to 1.5 mm² ends and insulate the connection

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart