3M™ Speedglas™ Welding Helmet 9100-QR, with filter 9100V, with safety helmet

Article no.: 7100166724
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Welder’s mask

Identification numbers & Classifications

Article number 7100166724
EAN / GTIN 04046719868353
Manufacturer number 7100166724
L-Number L01140 174

Description

Version:

Designed to fit many of the industry’s most popular safety helmets. With the QR rail installed, you can easily detach the welding visor and your safety helmet remains while doing non welding tasks.
Variable dark shade 5, 8, 9-13 for most types of arc welding.
Possible to lock-in any shade, e.g. in the light state 3 when grinding. Delay function to set the dark-to-light opening time.
Switching time (light-dark) 0,1 ms. The sensitivity of arc detection can be adjusted for unsurpassed swithching reliability
Tack welding comfort mode help minimize eye strain during extended tack welding applications

Description:

3M™ Speedglas™ Welding Helmet 9100-QR, 583605 includes the auto-darkening filter 9100V and the 3M™ Safety Helmet H-701.

Feature:

Eye, face and head protection for welding applications
3M™ Speedglas™ Welding Filter 9100V offers variable dark shades of 5, 8, and 9-13 for most types of arc welding
Welding filter viewing area: 45 x 93mm
Delay settings allow you to extend the recovery delay of the welding filter from dark to light, according to welding method
Light-to-dark switching time of 0.1
Side windows can help widen your field of vision
The Quick Release (QR) Rail allows you to easily attach and detach the welding visor as needed
The included 3M™ Safety Helmet H-701 is comfortable, tough and lightweight
Exhaled air is channelled out via the helmets side vents which may reduce the likelihood of a foggy welding filterhort safety helmet brim for better upwards visibility
Compatible with most 3M™ disposable welding particulate respirators and hearing protection

Note:

Use for welding applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart