3M™ Speedglas™ Welding Helmet 9100 QR, with filter 9100XX, with safety helmet

Article no.: 7100166718
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Welder’s mask

Identification numbers & Classifications

Article number 7100166718
EAN / GTIN 04046719868483
Manufacturer number 7100166718
L-Number L01140 175

Description

Version:

Designed to fit many of the industry’s most popular safety helmets. With the QR rail installed, you can easily detach the welding visor and your safety helmet remains while doing non welding tasks.
Variable dark shade 5, 8, 9-13 for most types of arc welding.
Possible to lock-in any shade, e.g. in the light state 3 when grinding. Delay function to set the dark-to-light opening time.
Switching time (light-dark) 0,1 ms. The sensitivity of arc detection can be adjusted for unsurpassed swithching reliability
Tack welding comfort mode help minimize eye strain during extended tack welding applications

Description:

3M™ Speedglas™ Welding Helmet 9100-QR, 583625 includes the auto-darkening filter and comes with 3M™ Safety Helmet H-701.

Feature:

Eye, face and head protection for welding applications
3M™ Speedglas™ Welding Filter 9100XX offers variable dark shades of 5, 8, and 9-13 for most types of arc welding
Welding filter viewing area: 73 mm x 107 mm
Delay settings allow you to extend the recovery delay of the welding filter from dark to light, according to welding method
Light-to-dark switching time of 0.1
Side windows can help widen your field of vision
Exhaled air is channelled out via the helmets side vents which may reduce the likelihood of a foggy welding filter
Short safety helmet brim for better upwards visibility
Compatible with most 3M™ disposable welding particulate respirators
With the QR rail attached to the helmet, the automatic welding mask can be detached from the helmet with a single handle. This means that the helmet can remain on the head even without an automatic welding mask. best protection at all times.

Note:

Use for welding applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart