3M™ Cushion-Mount™ Pro Plate Mounting Tape with Comply™ Adhesive System 21920, Pink, 457 mm x 23 m, 0.5 mm

Article no.: 7100160389
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100160389
EAN / GTIN 00638060141137
Manufacturer number 7100160389

Description

Version:

Product Colour: Pink
Ideal for printing light-medium combinations of solids and process with halftone dots
Overall Length: 22.86 m
Overall Width: 457.2 mm
Designed for easy tape and plate mounting

Description:

3M™ Cushion-Mount™ Pro Plate Mounting Tape with Comply™ Adhesive System 21920. Designed for mounting flexographic print plates to cylinders or sleeves. This pink plate mounting sticky back foam tape provides high quality light medium combination print.

Feature:

0.020 inch (0.51 mm) double coated standard density pink foam tape
Ideal for printing combinations of solids and process with halftone dots
3M™ Comply Adhesive System will have no air bubbles under the plate or under the tape.
Securely bonds flexographic photopolymer plate to print sleeve to prevent plate edge lifting during printing
Designed for easy adhesive tape and plate mounting

Note:

Flexographic printing, flexographic printers
Mounting photopolymer plates to flexographic printing cylinders and sleeves
Used in combination, process and solid printing processes
3M sticky back tapes are designed for wide-web presses to print film or paper for flexible packaging industry

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart