3M™ Removable Label Materials, Clear, 686 mm x 508 m

Article no.: 7100160295
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Covering film

Identification numbers & Classifications

Article number 7100160295
EAN / GTIN 00076308145620
Manufacturer number 7100160295

Description

Version:

Allows for clean label removal without adhesive residue remaining on the substrates
Full range of facestocks includes paper, vinyl, polyester, polypropylene (PP) and polystyrene
Wide range of removable acrylic adhesives for indoor and outdoor applications
Topcoated and non-topcoated materials allowing print flexibility

Description:

3M™ Removable Label Materials are available for a wide range of labeling, printing and production challenges. Coated and uncoated facestocks include paper, vinyl, polypropylene (PP) and polyester to accept a wide variety of ink systems. Adhesives are formulated to provide a variety of adhesion levels while still being removable.

Feature:

Can be marked by thermal transfer printing
Good solvent resistance
Temperature resistant from - 29°C to +68°C
Can be retrofitted with thermal transfer printing

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart