3M™ Super Duty Duct Tape DT17, Black, 48 mm x 32 m, 0.43 mm, 24 rolls per case, Individually Wrapped

Article no.: 7100158390
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100158390
EAN / GTIN 50689330172295
Manufacturer number 7100158390
L-Number L01310 1904

Description

Version:

Product Colour: Black
Overall Length: 32 m
Overall Width: 48 mm

Description:

Constructed of polyethylene film laminated to cloth with a synthetic/ natural rubber adhesive blend , this very thick and strong tape resists curling and tears off the roll cleanly even when used in the most demanding jobs. The 3M™ Super Duty Duct Tape DT17 is designed to provide maximum-strength and is a long-lasting solution for high stress applications.

Feature:

Ultra-thick, water-resistant backing resists wear and abrasion while still tearing easily by hand
Aggressive rubber adhesive grips instantly to a wide variety of surfaces, including metal, glass, plastic, and sealed concrete
Tightly woven scrim provides high tensile strength, which is ideal for bundling applications
Rolls stay cleaner with low-tack roll sides
Available in black

Note:

Abrasion resistance
Protecting against sandblast overspray
Taping/splicing insulation
Capping pipe
Securing conduit ends

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart