3M™ All Purpose Duct Tape DT8, Silver, 48 mm x 23 m, 0.2 mm, 24 rolls per case, Individually Wrapped

Article no.: 7100158365
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100158365
EAN / GTIN 50689330173209
Manufacturer number 7100158365
L-Number L01310 1097

Description

Version:

Product Colour: Silver
Overall Length: 22.9 m
Overall Width: 48 mm

Description:

Constructed of polyethylene film laminated to cloth with a synthetic/ natural rubber adhesive blend , this aggressive tape resists curling and tears off the roll cleanly even when used in challenging jobs. The 3M™ All Purpose Duct Tape DT8 is designed to provide a versatile, conformable, and quick stick solution for demanding applications.

Feature:

Aggressive natural rubber adhesive provides instant adhesion to a wide variety of surfaces, including metal, glass, plastic, and sealed concrete
Woven cloth scrim allows tape to tear easily by hand and provides ease of application and handling
Conformable backing is good for use on contoured surfaces
Light duty holding and bundling applications for a wide variety of materials and substrates.
Available in black and silver

Note:

Taping/splicing insulation
Capping pipe
Securing conduit ends
Temporary repair
Hanging polyethylene drapes

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart