3M™ Heavy Duty Duct Tape DT11, Silver, 48 mm x 55 m, 0.28 mm, 24 rolls per case, Individually Wrapped

Article no.: 7100158346
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 24 pieces
  • Order steps: 24 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100158346
EAN / GTIN 50689330172271
Manufacturer number 7100158346

Description

Version:

Product Colour: Silver
Overall Length: 54.8 m
Overall Width: 48 mm

Description:

Constructed of polyethylene film laminated to cloth with a synthetic/ natural rubber adhesive blend , this tough tape resists curling and tears off the roll cleanly for a variety of applications. The 3M™ Heavy Duty Duct Tape DT11 is designed to provide a reliable solution for everyday challenges and adheres to numerous substrates, including plastic.

Feature:

Versatile with good hold for everyday use in challenging applications
Sticks immediately and stays on irregular surfaces without lifting, even on most plastics
Water-resistant polyethylene backing resists wear and light abrasion
Moisture-resistant seal in many containment situations, such as attaching heavy poly draping and pipe sealing
Available in black and silver

Note:

Hanging polyethylene drapes
Taping/splicing insulation
Capping pipe
Securing conduit ends
Temporary repair

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart