3M™ SecureFit™ 400 Safety Glasses, Blue/Grey Frame, Scotchgard™ Anti-Fog/Anti-Scratch Coating (K&N), Grey Lens, SF402SGAF-BLU-EU

Article no.: 7100148052
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Schutzbrille

Identification & Classification

Article number 7100148052
EAN / GTIN 04054596531710
Manufacturer number 7100148052
L-Number L01110 531
Manufacturer 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Version:

Specifications Met: EN 166:2001// CE Approved
Product Type: Safety Spectacles
Get added comfort over the ears with padded temple touchpoints
Case Quantity: 20
Temple arms in a bold colour for an infusion of style

Description:

3M™ Protective Coverall 4535 provides a superb balance of comfort and protection. The front is made from a soft non-woven robust 60gsm material, with a microporous laminate for enhanced splash protection, combined with a SMMMS back panel for increased breathability. The 3M Protective Coverall 4535 acts as a barrier to limited liquid splashes and hazardous particles.

Feature:

Comfortable 3M™ SecureFit™ Safety Glasses range with soft adjustable nose and soft temple ends to improve comfort and fit
3M's innovative SecureFit™ Pressure Diffusion Temple technology design features slotted ribs that provide comfortable pressure equalization. The temples flex and self-adjust to the size of wearer's head.
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
Available in a wide variety of lens colours
Orange coloured lens for blue light blocking available
Wraparound design improves the security of fit and prevents slipping
Flat and flexible temples combine easily with earmuffs and provide solid side protection
Foam gasket available to help limit eye exposure to debris
Prescription insert available

Note:

Construction
Industrial production
Inspections
Light maintenance and repair work
Mechanical engineering

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart