3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Disc 737U, 125 mm, Multihole, 80+, 31366

Article no.: 7100147540
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 200 pieces
  • Order steps: 200 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 7100147540
EAN / GTIN 50051131313663
Manufacturer number 7100147540
L-Number L51710 1353

Description

Version:

Product Colour: Purple
Precision shaped, self-sharpening grains last twice as long vs. conventional industrial abrasives
Sharper cutting surface means less pressure is required for reduced friction and wear
Clean Sanding multi-hole pattern delivers excellent dust extraction
Hookit™ hook-and-loop style attaches firmly, removes quickly for fast change-out

Description:

Get a superior cut and durability during key stages of automotive repair with 3M™ Cubitron™ II Hookit™ Purple+ Multihole Abrasive Disc 737U. Our triangular shaped grain and multi-hole pattern abrasive disc is ideal for paint removal, rough body filler shaping, fine feather-edging and final prep before blending or priming.

Feature:

Get 30% faster cutting compared to other premium abrasives
Available in grades 80+ to 320+

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart