3M™ 2890 Safety Goggles, Sealed, Scotchgard™ Anti-Fog, Clear Lens, 2891S-SGAF

Article no.: 7100146291
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification numbers & Classifications

Article number 7100146291
EAN / GTIN 04054596478138
Manufacturer number 7100146291
L-Number L01110 82

Description

Version:

Modern, slim design safety goggles, provide the wearer with an excellent field of vision
Sealed design helps provide protection against liquids, dust, gases and vapours
Strong polycarbonate lens for impact resistance
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties, complying with K&N marking requirements of EN165
Coating retains its effectiveness even after multiple washes, can be disinfected with diluted bleach soaking or alcohol wipes without loosing its anti-fog performance

Description:

3M™ GoggleGear™ Safety Goggles 2890 Series are high-wrap safety goggles available with a superior anti-scratch and anti-fog coatings for increased durability and vision. Our goggles feature a modern, slim design and a wide, nylon elastic strap for easy adjustability.

Feature:

Large profile 3M™ GoggleGear™ Safety Goggles range, with enough space to fit over most prescription glasses
Polycarbonate lens options available for impact resistance and acetate lens options available for improved chemical resistance
Indirect ventilation versions available to protect against liquid droplets and large dust particles and sealed ventilation versions available to protect against small dust particles and gas protection
Cylindrical curved lens design for optimal horizontal field of vision
3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties (available on selected models)
Wide flexible nose area to fit well with half-mask respirators
GG2895S with IR 5 lens filter popular for gas welding and metal cutting

Note:

Mechanical work

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart