3M™ Clipper Packaging Tape 93444

Article no.: 7100146144
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 288 pieces
  • Order steps: 288 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100146144
EAN / GTIN 04054596828315
Manufacturer number 7100146144
L-Number L01310 1365

Description

Version:

Product Colour: Buff
Overall Length: 500 m
Overall Width: 50 mm

Description:

Seal cartons by using Scotch® Performance Box Sealing Tape 3444. Our sealing tape is made from non-silicone flat back impregnated paper, coated with a natural rubber adhesive. It sticks to a wide variety of surfaces.

Feature:

Apply to carton sealing applications
Use as a single strip closure of lightweight boxes, repaired and miscellaneous packaging
Get non-silicone flat-back impregnated paper, coated with a high tack, natural rubber adhesive
Good alternative to plastic tapes.
Good performance in damp and cold shipping and storage environments

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart