3M™ Advanced Flexible Engineer Grade Reflective Sheeting 7310, White, 1220 mm x 45.7 m, 1 Roll/Case

Article no.: 7100146088
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 7100146088
Copy
EAN / GTIN 00076308941192
Copy
Manufacturer number 7100146088
Copy
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de

Description

Description:

Our improved Engineer Grade sheeting has both flexible and microprismatic qualities, delivering a unique solution for applications to non-critical signs and work zone devices. 3M™ Advanced Flexible Engineer Grade Sheeting Series 7300 features a pre-coated pressure-sensitive adhesive for easy application on a variety of low energy surfaces like plastic, moderately rough or porous wood and metal. This sheeting is highly conformable and can be applied to devices using automated application equipment or by hand. Series 7300 is also an excellent choice for digital or screen printing of non-critical signage, with graphics that will shine against its crisp white surface and provide day and night reflectivity. Our advanced sheeting is impact-resistant and made for less-than-optimal environments like work zones and other areas where high durability and minimal maintenance is required.

Advantage:

  • Highly conformable and reflective; meets ASTM D4956 Type I for non-critical signs
  • Can be applied to a variety substrates using automated equipment or by hand
  • Bright white for sign graphics; Impact-resistant for work zones and high durability areas
  • 3M logo marks for visual identification and authentication

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart