3M™ Membrane Switch Spacer 7956MP

Article no.: 7100144849
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100144849
EAN / GTIN 05900422096528
Manufacturer number 7100144849

Description

Version:

152µm Double Linered Membrane Switch Spacer with 200MP adhesive. #58 lay-flat polycoated kraft paper liners on each side. Both liners are printed.
Ideal for circuit separation in switches until actuation. Easy to die-cut and process. Use for steel rule die-cutting. Used for graphic attachment.
Provides outstanding adhesion to metal and high surface energy plastics.
Excellent moisture and solvent resistance. High temperature resistance. High shear strength accomodates the stresses of repeated actuation. UV resistant. Easy to apply. Not messy. Easily die-cutable. Use for selective die-cutting.

Description:

3M™ Membrane Switch Spacer 7956MP is a 50µm 200MP high-performance acrylic adhesive double coated on each side of 50µm polyester film carrier with double liner of 107µm #58 moisture resistant lay-flat polycoated kraft

Feature:

167 µm thick distance film with 200MP adhesive and protective cover on both sides. 107 µm thick, PE-coated protective paper with good flatness properties on both sides. Both protective papers are printed.// 167 µm thick distance film with 200MP adhesive and protective cover on both sides. 107 µm thick, PE-coated protective paper with good flatness properties on both sides. Both protective papers are printed.
Ideal for circuit isolation in membrane keyboards and for safe switching operations. Easy to punch and process.// Ideal for circuit isolation in membrane keyboards and for safe switching operations. Easy to punch and process.
Excellent adhesion to metal surfaces and plastics with high surface energy.// Excellent adhesion to metal surfaces and plastics with high surface energy.
Excellent resistance to moisture and solvents. Resistance to high temperatures. The high shear strength withstands the stress of repeated switching operations. UV-resistant. Easy to use. Does not generate dirt.// Excellent resistance to moisture and solvents. Resistance to high temperatures. The high shear strength withstands the stress of repeated switching operations. UV-resistant. Easy to use. Does not generate dirt.
Layflat 58 lb. polycoated kraft (PCK) liners add dimensional stability for various die-cutting operations

Note:

Use for circuit separation in switches until actuation
Use for steel rule die-cutting and graphic attachment

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart