Version:
Film backing offers good flexibility and reduces friction
Add a good finish or remove burrs without gouging or undercutting the work piece
Belts resist loading and offer a consistent finish
Durable and long lasting
Fibers break down gradually to reveal fresh mineral, producing consistent cuts
Description:
Scotch-Brite™ Surface Conditioning Film Backed Belt is a non-woven belt with a reinforced nylon film backing that is smooth, tough and stretch-resistant. Our belts are designed for efficient cleaning, finishing, blending and deburring. They work well with platens, or when reduced friction is required.
Feature:
The back of the film offers good flexibility and reduces friction
Gives a good finish or removes burrs without creasing or sanding the workpiece
The belts are resilient and offer an even finish
Available in a range of grades, minerals and converted forms
Note:
Use for cleaning, finishing, blending and deburring.
Belts work well with platens, or when reduced friction is required
Use to start finishing applications