3M™ Scotch® Box Sealing Tape 371, Transparent, 75 mm x 990 m

Article no.: 7100144124
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Adhesive tape

    Identification numbers & Classifications

    Article number 7100144124
    EAN / GTIN 04054596459397
    Manufacturer number 7100144124

    Description

    Version:

    Product Colour: Transparent
    Resist edge tears and splits to help keep contents secure
    Overall Length: 990 m
    Overall Width: 75 mm
    Available in custom printing for security and/or branding

    Description:

    Scotch® Box Sealing Tape 371 securely closes a wide variety of box and carton materials, including corrugated fiberboard. The moisture-resistant polypropylene backing resists abrasion, chemicals, and scuffing to hold strong throughout the shipping process. It easily conforms around edges and on rough surfaces to provide a lasting hold.

    Feature:

    Economical and reliable box sealing tape for lightweight packaging applications// Rubber resin adhesive sticks quickly to a variety of materials, including fiberboard
    Good initial tack to a variety of materials, including fibreboard// Tape resists nicks, abrasions, moisture and scuffing for long lasting hold
    Backing conforms around edges and rough areas for a tight seal// Backing conforms around edges and rough areas for a tight seal
    Resists edge tears and splits to help keep contents secure// Tape resists nicks, abrasions, moisture and scuffing
    Available in custom printing for security and/or branding// Good edge tear and split resistance
    Excellent adhesion to recycled paper and liner and to cardboard

    Note:

    Lightweight box sealing
    Best performance application range for slotted boxes weighing up to 70 lbs / 30 kg

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart