3M™ VHB™ Tape LSE-160WF, White, 19 mm x 33 m, 1.6 mm

Article no.: 7100143328
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 14 pieces
  • Order steps: 14 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 7100143328
    EAN / GTIN 04054596461772
    Manufacturer number 7100143328

    Description

    Version:

    Brand: VHB™
    Color: Color: White
    length x width: 33.0 m x 19.0 mm

    Description:

    The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape LSE-160WF offers a superior bonding performance without primer on difficult to bond substrates such as PP, TPO, TPE, and composite materials.

    Feature:

    White, 1.6 mm, modified acrylic adhesive with a conformable, acrylic foam core
    Bonds LSE plastics and composites without primer
    Superior outdoor performance, UV and solvent resistance
    High aging resistance
    Creates a permanent seal against water, moisture and more
    High dynamic stress absorption reduces vibration and impact stress
    Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
    Allows the use of thinner, lighter weight and dissimilar materials

    Note:

    Bond panel to frame
    Bond stiffener to panel e.g. roof bonding
    Bond lens window ti housing
    Bond of decorative material, trim, attachments
    Bond of nameplates, logos and signs

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart