Version:
Product Colour: White
Overall Length: 33 m
Overall Width: 19 mm
Description:
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape LSE-060WF offers a superior bonding performance without primer on difficult to bond substrates such as PP, TPO, TPE, and composite materials.
Feature:
White, 0.6 mm, modified acrylic adhesive with a conformable, acrylic foam core// White, 0.6 mm, modified acrylic adhesive with a conformable, acrylic foam core
Bonds LSE plastics and composites without primer// Bonds LSE plastics and composites without primer
Superior outdoor performance, UV and solvent resistance// Superior outdoor performance, UV and solvent resistance
High aging resistance// High aging resistance
Creates a permanent seal against water, moisture and more// Creates a permanent seal against water, moisture and more
High dynamic stress absorption reduces vibration and impact stress// High dynamic stress absorption reduces vibration and impact stress
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up// Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Allows the use of thinner, lighter weight and dissimilar materials// Allows the use of thinner, lighter weight and dissimilar materials
Designed for indoor and outdoor use
Note:
Bond panel to frame
Bond stiffener to panel e.g. roof bonding
Bond lens window ti housing
Bond of decorative material, trim, attachments
Bond of nameplates, logos and signs