3M™ VHB™ Tape LSE-110WF, White, 25 mm x 33 m, 1.1 mm, 7 rolls per case

Article no.: 7100143321
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 7 pieces
  • Order steps: 7 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adhesive tape

Identification numbers & Classifications

Article number 7100143321
EAN / GTIN 04054596461710
Manufacturer number 7100143321
L-Number L01310 1862

Description

Version:

Product Colour: White
Overall Length: 33 m
Overall Width: 25 mm

Description:

The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape LSE-110WF offers a superior bonding performance without primer on difficult to bond substrates such as PP, TPO, TPE, and composite materials.

Feature:

White, 1.1 mm, modified acrylic adhesive with a conformable, acrylic foam core// White, 1.1 mm, modified acrylic adhesive with a conformable, acrylic foam core
Bonds LSE plastics and composites without primer// Bonds LSE plastics and composites without primer
Superior outdoor performance, UV and solvent resistance// Superior outdoor performance, UV and solvent resistance
High aging resistance// High aging resistance
Creates a permanent seal against water, moisture and more// Creates a permanent seal against water, moisture and more
High dynamic stress absorption reduces vibration and impact stress// High dynamic stress absorption reduces vibration and impact stress
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up// Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Allows the use of thinner, lighter weight and dissimilar materials// Allows the use of thinner, lighter weight and dissimilar materials
Designed for indoor and outdoor use// Designed for indoor and outdoor use
Designed for indoor and outdoor use

Note:

Bond panel to frame
Bond stiffener to panel e.g. roof bonding
Bond lens window ti housing
Bond of decorative material, trim, attachments
Bond of nameplates, logos and signs

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart