{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grit | 1,500 | |
Sanding disc width | 139 mm | |
Sanding disc length | 114 mm | |
Type of product | Abrasive cloth |
Article number | 7100142957 | |
EAN / GTIN | 50051131351153 | |
Manufacturer number | 7100142957 | |
L-Number | L51710 588 |