3M™ Grippy Sanding Cloth, 139 mm x 114 mm, P1000, 35113

Article no.: 7100142935
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Abrasive cloth

    Identification numbers & Classifications

    Article number 7100142935
    EAN / GTIN 50051131351139
    Manufacturer number 7100142935
    L-Number L51710 589

    Description

    Version:

    Excellent abrasive performance in both wet and dry sanding
    Gripping material provides ease-of-use and eliminates the need for an accessory.
    Overall Length: 114 mm
    Overall Width: 139.7 mm
    Has been shown to improve productivity in many hand sanding applications

    Description:

    The 3M™ Grippy Sanding Cloths are designed for hand sanding application in paint preparation and paint finishing processes.

    Feature:

    New and unique feel to the product.
    Superior performance for an economical hand sand solution.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart