3M™ Grippy Sanding Cloth

Article no.: 7100142933
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cloth

Identification numbers & Classifications

Article number 7100142933
EAN / GTIN 50051131351115
Manufacturer number 7100142933
L-Number L51710 1370

Description

Version:

Overall Length: 114 mm
Overall Width: 139.7 mm

Description:

The 3M™ Grippy Sanding Cloths are designed for hand sanding application in paint preparation and paint finishing processes.

Feature:

Excellent abrasive performance in both wet and dry sanding
Gripping material provides ease-of-use and eliminates the need for an accessory.
New and unique feel to the product.
Superior performance for an economical hand sand solution.
Has been shown to improve productivity in many hand sanding applications

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart