3M™ Grippy Sanding Cloth, 139 mm x 114 mm, P800, 35112

Article no.: 7100142850
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cloth

Identification numbers & Classifications

Article number 7100142850
EAN / GTIN 50051131351122
Manufacturer number 7100142850
L-Number L51710 590

Description

Version:

Excellent abrasive performance in both wet and dry sanding
Gripping material provides ease-of-use and eliminates the need for an accessory.
Overall Length: 114 mm
Overall Width: 139.7 mm
Has been shown to improve productivity in many hand sanding applications

Description:

The 3M™ Grippy Sanding Cloths are designed for hand sanding application in paint preparation and paint finishing processes.

Feature:

New and unique feel to the product.
Superior performance for an economical hand sand solution.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart