Version:
Precision Shaped Grain cuts exceptionally fast, helping to increase productivity
Requires less pressure, reducing operator fatigue
Overall Length: 11.2 m
Overall Width: 100 mm
Engineered to run cooler – protecting heat sensitive alloys from stress cracks and discolouration
Description:
3M™ Cubitron™ ll Cloth Belt 947A features Precision Shaped Grain on a X-weight, poly-cotton backing. Our 974A belts are resin bonded for improved heat resistance and are recommended to be used dry.
Feature:
Suitable for dry applications
X-weight backing is ideal for a range of applications
Lasts up to 4 times longer than conventional ceramic belts
Note:
For high-pressure, automated grinding to low and medium pressure offhand operations, on equipment such as backstands, file belt sanders, inline sanders and stroke sanders