3M™ Silver Depressed Center Grinding Wheel, T27, 100 mm x 7 mm x 15.88 mm, PN51746

Article no.: 7100141123
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 7100141123
EAN / GTIN 04054596443815
Manufacturer number 7100141123
L-Number L51710 1263

Description

Version:

Suitable for heavy grinding, beveling and weld removal
3M Precision Shaped Grain cuts cleanly and fast, helping to increase productivity
Long-lasting wheel provides great performance value
Use on a variety of substrates such as carbon steel and stainless steel
Works with tools and accessories designed for depressed centre grinding wheels

Description:

3M™ Silver Depressed Centre Grinding Wheel is our type 27 wheel, designed to deliver an unbeatable combination of performance and value that delivers a fast and consistent cut during grinding and heavy stock removal on stainless steel, mild steel, aerospace alloys and more.

Feature:

For safety, always use on a tool with an approved guard, as per EN 12413 for Bonded Abrasives
For safety, always use on a tool with an approved guard, as per ANSI B7.1

Note:

For aggressive grinding applications such as beveling, flame cut smoothing, weld grinding and edge work on a variety of metals

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart