Version:
Molded, abrasive filled bristles finish, polish, and deburr, more effectively than wire brushes
Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
Cleans with minimal pressure
Overall Width: 25.4 mm
Flexible bristles produce uniform finishes around protrusions, detail grooves, patterns, and other hard-to-reach areas
Description:
Scotch-Brite™ Radial Bristle Brush uses our own blend of 3M™ Ceramic Abrasive Grain, with aluminium oxide and moulded, flexible but firm bristles which give more surface contact than wire brushes. These brushes stay abrasive for their entire lifespan.
Feature:
Moulded, abrasive filled bristles finish, polish, and deburr, more efficiently than wire brushes
3M™ Ceramic Abrasive Grain blend gives superior finish quality throughout the life of the disc
Flexible bristles for uniform finishes, on detail grooves, patterns, and other hard-to-reach areas
Contains no wire filaments for improved safety
Use on a robot system, bench grinder, straight grinder or flexible shaft
Note:
Use for heavy stock removal
Suitable for industrial grinding and finishing, polishing, and deburring
Specially designed for highly contoured surfaces