Scotch-Brite™ Radial Bristle Brush Type S BB-ZB, 193.7 mm x 25.4 mm x 31.8 mm, P220 with Flange

Article no.: 7100138335
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Burnishing brush

    Identification numbers & Classifications

    Article number 7100138335
    EAN / GTIN 50048011330841
    Manufacturer number 7100138335
    L-Number L51710 487

    Description

    Version:

    Molded, abrasive filled bristles finish, polish, and deburr, more effectively than wire brushes
    Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
    Cleans with minimal pressure
    Overall Width: 25.4 mm
    Solid plastic brush mixed with ceramic grain

    Description:

    Scotch-Brite™ Radial Bristle Brush uses our own blend of 3M™ Ceramic Abrasive Grain, with aluminium oxide and moulded, flexible but firm bristles which give more surface contact than wire brushes. These brushes stay abrasive for their entire lifespan.

    Feature:

    Moulded, abrasive filled bristles finish, polish, and deburr, more efficiently than wire brushes
    3M™ Ceramic Abrasive Grain blend gives superior finish quality throughout the life of the disc
    Flexible bristles for uniform finishes, on detail grooves, patterns, and other hard-to-reach areas
    Contains no wire filaments for improved safety
    Use on a robot system, bench grinder, straight grinder or flexible shaft

    Note:

    Use for heavy stock removal
    Suitable for industrial grinding and finishing, polishing, and deburring
    Specially designed for highly contoured surfaces

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart