Scotch-Brite™ Radial Bristle Brush Type S BB-ZB, 203.2 mm x 25.4 mm x 31.8 mm, P50 with Flange

Article no.: 7100138332
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burnishing brush

Identification numbers & Classifications

Article number 7100138332
EAN / GTIN 50048011330810
Manufacturer number 7100138332
L-Number L01130 100884

Description

Version:

Molded, abrasive filled bristles finish, polish, and deburr, more effectively than wire brushes
Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
Cleans with minimal pressure
Overall Width: 25.4 mm
Solid plastic brush mixed with ceramic grain

Description:

Scotch-Brite™ Radial Bristle Brush uses our own blend of 3M™ Ceramic Abrasive Grain, with aluminium oxide and moulded, flexible but firm bristles which give more surface contact than wire brushes. These brushes stay abrasive for their entire lifespan.

Feature:

Moulded, abrasive filled bristles finish, polish, and deburr, more efficiently than wire brushes
3M™ Ceramic Abrasive Grain blend gives superior finish quality throughout the life of the disc
Flexible bristles for uniform finishes, on detail grooves, patterns, and other hard-to-reach areas
Contains no wire filaments for improved safety
Use on a robot system, bench grinder, straight grinder or flexible shaft

Note:

Use for heavy stock removal
Suitable for industrial grinding and finishing, polishing, and deburring

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart